References
SKF:TSN 522 C
Rubix:103A2021
Manufacturer :93411
EAN:7316570887457

Product details : SKF HOUSING FELT SEAL X2 TSN 522 C
Felt seal for SNL plummer block housing (4-piece).
Strengths
- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds
- Cost-effective
- Suitable for relatively high shaft speeds
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,8x160,5x160,5 mm |
|---|---|
| Logistic Weight | 520,6 g |
| Type | seal |
| Inner diameter | 100 mm |
| Outer diameter | 154 mm |
| Width | 14 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 44.61 excl. VAT
/ Each
£ 53.53 incl. VAT
- In stock: Next day delivery
