Bearing Housing Accessory
Type | bearing seal |
---|
Logistics dimensions (L x W x H) | 10,2x176,7x176,7 mm |
---|---|
Logistic Weight | 1130 g |
Type | bearing seal |
Inner diameter | 145 mm |
Outer diameter | 175 mm |
Width | 26 mm |
Series | TSN |
Material | aluminium |
Usually arrives within 14 working days