References
Superseded Ref:TSV522
FAG:ETS522-622
Rubix:263A4359
Manufacturer :0969294300000
EAN:4064327373724

Product details : FAG ETS522-622 SEALING RING
Labyrinth seal; ETS; SES-housing
Technical specifications
Attributes
| Type | sealing ring |
|---|---|
| Outer diameter | 100 mm |
| Width | 154.7 mm |
| Series | ets |
Show UNSPSC/ECL@SS
£ 66.60 excl. VAT
/ Each
£ 79.92 incl. VAT
- Delivery usually within ( 7 ) days
