References
SNR:SC611DS
Rubix:205A7804
Manufacturer :SC.611.DS
EAN:3413520647292

Documents
Product details : SNR SC611DS PLUMMER BLOCK ACCESSORIES
Double lip seal
Technical specifications
Attributes
| Type | double lip seal |
|---|---|
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc600ds |
| Material | tpu (thermoplastic polyurethane) |
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
- Usually arrives within 14 working days
