References
SNR:SC617DS
Rubix:205A7824
EAN:3413520647544

Documents
Product details : SNR SC617DS PLUMMER BLOCK ACCESSORIES
Strengths
•Split plummer block for bearings on adapter sleeve, made of grey cast, for grease lubrication
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Split SN-bearing housings made of ductile- or grey cast iron with several sealing options
Technical specifications
Attributes
| Type | seal |
|---|---|
| Width | 41 mm |
| Min. temperature | -40 °C |
| Max. temperature | 100 °C |
| Series | sc600ds |
| Material | thermoplastic polyurethane |
Show UNSPSC/ECL@SS
£ 6.57 excl. VAT
/ Each
£ 7.88 incl. VAT
- Delivery usually within ( 3 ) days
