References
SKF:Z 216
Rubix:101A8982
Manufacturer :30434
EAN:7316570896176

Product details : SKF SEALING WASHER Z 216
Sealing plate set with flocked sealing disc, 2-piece
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x140x80 mm |
|---|---|
| Logistic Weight | 265 g |
| Type | seal plate z |
| Inner diameter | 80 mm |
| Outer diameter | 140 mm |
| Width | 7 mm |
| Material | steel |
Show UNSPSC/ECL@SS
£ 28.67 excl. VAT
/ Each
£ 34.40 incl. VAT
- In stock: Next day delivery
