References
SKF:ASNH 216
Rubix:102A0555
Manufacturer :606
EAN:7316577654793

Product details : SKF HOUSING END COVER ASNH 216
End cover for SNL (SE) housing.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 5,5x117,5x117,5 mm |
|---|---|
| Logistic Weight | 29 g |
| Type | endcover for snl (se) |
| Outer diameter | 117.5 mm |
| Width | 5.5 mm |
| Series | asnh |
| Material | synthetic material |
Show UNSPSC/ECL@SS
£ 11.42 excl. VAT
/ Each
£ 13.70 incl. VAT
- Delivery usually within ( 3 ) days
