References
Festo:ESK-1/2-1/2
Rubix:118A2020
Manufacturer :151523
EAN:4052568030704

Technical specifications
| Material | brass |
|---|---|
| Connection 1 | r 1/2 in |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 151523 DOUBLE NIPPLE ESK-1/2-1/2
Double nipple ESK-1/2-1/2 For angular compensation Pneumatic Connection, port 1=R1/2, Pneumatic Connection, port 2=R1/2, Materials note=Conforms to RoHS, Material information, double nipple=Brass
Technical specifications
Attributes
| Logistic Weight | 95,48 g |
|---|---|
| Material | brass |
| Connection 1 | r 1/2 in |
| Max. service pressure | 50 bar |
| Profile | double nipple |
| Connection 2 | r 1/2 in |
Show UNSPSC/ECL@SS
£ 11.95 excl. VAT
/ Each
£ 14.34 incl. VAT
- Delivery usually within ( 2 ) days