References
Festo:FCN-3-PK-4
Rubix:122A9099
Manufacturer :14769
EAN:4052568021726

Technical specifications
| Material | zinc die-cast |
|---|---|
| Connection 1 | tubing o,d, 6mm |
| Max. service pressure | 10 bar |
Documents
Product details : FESTO 14769 BARBED T-CONNECTOR FCN-3-PK-4
Barbed T-connector FCN-3-PK-4 For plastic tubing PAN, PUN, PL, PP, PU. Nominal size=2,9 mm, Operating pressure complete temperature range=-0,95 - 10 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:-:-], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Ambient temperature=0 - 60 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x80x15 mm |
|---|---|
| Logistic Weight | 12,38 g |
| Material | zinc die-cast |
| Connection 1 | tubing o,d, 6mm |
| Max. service pressure | 10 bar |
| Profile | barbed t-connector |
| Connection 2 | for tubing outside diameter of 6 mm |
Show UNSPSC/ECL@SS
£ 40.10 excl. VAT
/ 10 pieces
£ 48.12 incl. VAT
- Delivery usually within ( 26 ) days