References
IMI Norgren:238130900
Rubix:204A2454
Manufacturer :238130900


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | hose barb (internal diameter 9 mm) |
| Max. service pressure | 35 bar |
Documents
Product details : NORGREN 238130900 PLUG 9.0 TAIL PIECE
Strengths
•Single shut off: The plug designed straight through, coupling shuts off immediately when connection is broken. The ideal solution for operating compressed air tools
Single handed operation
European standard industrial coupling
High flow rate, low pressure drop
Industrial standard profile
Single handed operation
European standard industrial coupling
High flow rate, low pressure drop
Industrial standard profile
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | hose barb (internal diameter 9 mm) |
| Max. service pressure | 35 bar |
| Profile | standard european profile (nw 7.2) |
| Connection 2 | male quick-connect fitting (ferrule/plug) - standard european profile, nw 7.2 |
Show UNSPSC/ECL@SS
£ 4.24 excl. VAT
/ Each
£ 5.09 incl. VAT
- Usually arrives within 14 working days