References
SMC:KGT12-02
Rubix:115A2025
Manufacturer :00059174

Technical specifications
| Material | stainless steel (body);nylon;soft nylon;polyurethane (tube);nbr (seal);pom (collet) |
|---|---|
| Connection 1 | 20.9 |
| Max. service pressure | 10 bar |
Documents
Product details : SMC KGT12-02 FITTING
SMC's popular one touch technology has been incorporated into this series where all the wetted metal parts are made from stainless steel. This fitting is suitable for use in CRT production for example where the use of copper must be avoided. Other applications include wash down or other environments that could corrode normal fittings.
Technical specifications
Attributes
| Material | stainless steel (body);nylon;soft nylon;polyurethane (tube);nbr (seal);pom (collet) |
|---|---|
| Connection 1 | 20.9 |
| Max. service pressure | 10 bar |
| Profile | stainless steel one-touch fitting with special sealing profile for secure tube insertion (kg series, male branch tee, kgt12-02). |
| Connection 2 | 17 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
| Type of threading | r |
| Min. service pressure | -1 bar |
Show UNSPSC/ECL@SS
£ 35.94 excl. VAT
/ 2 pieces
£ 43.13 incl. VAT
- Delivery usually within ( 19 ) days