CAMOZZI MALE/FEMALE ADAPTOR CAM-2520-1/4-1/4
BSPT Male Reducing Extension
See technical informationSee documentsReferences
Camozzi:2520-1/4-1/4
Rubix:118A2799
Manufacturer :2520 1/4-1/4


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/4 |
| Max. service pressure | 40 bar |
Documents
Product details : CAMOZZI MALE/FEMALE ADAPTOR CAM-2520-1/4-1/4
Brass pipe fitting Mod. 2520 adaptor - taper. 1/8 and 1/4 male thread versions supplied in multiples of 10. 3/8 and 1/2 male threads supplied in multiples of 5
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/4 |
| Max. service pressure | 40 bar |
| Profile | male increaser (adapter) mod. 2520 |
| Connection 2 | r 1/4 |
| Min. temperature | 120 °C |
| Max. temperature | -40 °C |
| Min. service pressure | 0 bar |
Show UNSPSC/ECL@SS
£ 1.57 excl. VAT
/ Each
£ 1.88 incl. VAT
- Delivery usually within ( 7 ) days