References
IMI Norgren:C00120400
Rubix:118A9269
Manufacturer :C00120400


Technical specifications
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 10.5 |
| Max. service pressure | 10 bar |
Documents
Product details : NORGREN C00120400 PFITC 4MM CAP PLUG FEMALE
Locking coupling 4 Pneufit C
Technical specifications
Attributes
| Material | plastic (pbt) |
|---|---|
| Connection 1 | 10.5 |
| Max. service pressure | 10 bar |
| Profile | cap (female plug) |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 1.64 excl. VAT
/ Each
£ 1.97 incl. VAT
- Usually arrives within 14 working days