References
Festo:ESK-1/4-1/2
Rubix:117A4359
Manufacturer :534153
EAN:4052568048525

Technical specifications
| Material | brass |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 534153 DOUBLE NIPPLE ESK-1/4-1/2
Double nipple ESK-1/4-1/2 For angle compensation, made of brass. Pneumatic Connection, port 1=R1/4, Pneumatic Connection, port 2=R1/2, Materials note=Conforms to RoHS, Material information, double nipple=Brass
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x23x30 mm |
|---|---|
| Logistic Weight | 82,72 g |
| Material | brass |
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 50 bar |
| Profile | double nipple |
| Connection 2 | external thread bspt (r) |
Show UNSPSC/ECL@SS
£ 16.30 excl. VAT
/ Each
£ 19.56 incl. VAT
- Delivery usually within ( 2 ) days