References
Camozzi:2500 3/4
Rubix:133A0272
Manufacturer :2500 3/4


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r3/4 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI PNEUMATIC FITTING 2500-3/4
2000 Series brass accessories fittings
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r3/4 |
| Max. service pressure | 80 bar |
| Profile | tapered nipple (mod. 2500) |
| Connection 2 | r3/4 |
| Max. temperature | 120 °C |
| Type of threading | bspt |
Show UNSPSC/ECL@SS
£ 5.08 excl. VAT
/ Each
£ 6.10 incl. VAT
- Usually arrives within 14 working days