CAMOZZI BSPT ADAPTOR-M/F T1/8 THREAD 2060 1/8-1/8
Male Branch Tee Fitting
See technical informationSee documentsReferences
Camozzi:2060 1/8-1/8
Rubix:203A1271
Manufacturer :50-2060-0056


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/8 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI BSPT ADAPTOR-M/F T1/8 THREAD 2060 1/8-1/8
The wide range of Series 2000 accessory fittings includes straight, L, T and cross fittings, male or female, and provides the necessary support for the design of compressed air systems.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | g 1/8 |
| Max. service pressure | 80 bar |
| Profile | t |
| Connection 2 | r 1/8 |
Show UNSPSC/ECL@SS
£ 3.10 excl. VAT
/ Each
£ 3.72 incl. VAT
- Usually arrives within 14 working days