SMC KAH08-00 ELECTROSTAT PROTECTION FITTING


Straight Union Fitting

References
smc:KAH08-00
rubix:132A6698
brand logo
brand logo
Technical specifications
Materialelectroless nickel-plated brass (body);polybutylene terephthalate (body);electroless nickel-plated brass (stud);304 stainless steel (chuck);electroless nickel-plated brass (guide);304 stainless steel (guide);polybutylene terephthalate (guide);polybutylene terephthalate (collet);nitrile butadiene rubber (o-ring);polybutylene terephthalate (release button);nitrile butadiene rubber (seal)

Product details : SMC KAH08-00 ELECTROSTAT PROTECTION FITTING


Antistatic One-touch fittings series KA has one-touch loading and unloading. Series KA can be used in copper- free applications and in vacuum (max. -100kPa). Conductive resin is used for body and seals in fittings and tubing. Series KA is flame resistant (UL94 standard, V-0).
•One-touch loading and unloading.
•Possible to use in vacuum (Max. 100kPa).
•Can be used in copper-free application.
•Flame resistance (UL-94 standard, V-0).
•Surface resistance 10 4 to 10 7©.
•Conductive resin is used for body and seals in fittings and tubing.

Applicable Tube OD: 08 (Ø8)

Technical specifications


Attributes
Materialelectroless nickel-plated brass (body);polybutylene terephthalate (body);electroless nickel-plated brass (stud);304 stainless steel (chuck);electroless nickel-plated brass (guide);304 stainless steel (guide);polybutylene terephthalate (guide);polybutylene terephthalate (collet);nitrile butadiene rubber (o-ring);polybutylene terephthalate (release button);nitrile butadiene rubber (seal)
Show UNSPSC/ECL@SS
£ 3.58 excl. VAT
/ Each
£ 4.30 incl. VAT
  • Delivery usually within ( 4 ) days