References
Camozzi:2510 1/4-1/2
Rubix:118A5866
Manufacturer :50-2510-5759


Technical specifications
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r 1/2 |
| Max. service pressure | 80 bar |
Documents
Product details : CAMOZZI STRAIGHT MALE CONN 2510-1/4-1/2
Camozzi 2000 series threaded reducer fitting, model 2510 1/4-1/2 in nickel-plated brass. Tapered BSPT thread with working pressure of 80 bar and -40°C ÷ 120°C.
Technical specifications
Attributes
| Material | nickel-plated brass |
|---|---|
| Connection 1 | r 1/2 |
| Max. service pressure | 80 bar |
| Profile | tapered (bspt, iso 7) |
| Connection 2 | r 1/4 |
| Max. temperature | 120 °C |
| Type of threading | bspt |
Show UNSPSC/ECL@SS
£ 3.10 excl. VAT
/ Each
£ 3.72 incl. VAT
- Usually arrives within 14 working days