References
IMI Norgren:234120028
Rubix:123A1545
Manufacturer :234120028


Technical specifications
| Material | nickel-plated steel |
|---|---|
| Connection 1 | female thread g1/4 (iso g / bspp) |
| Max. service pressure | 35 bar |
Product details : NORGREN 234120028 PLUG G 1/4 FEMALE
Plug G 1/4 Female
Technical specifications
Attributes
| Material | nickel-plated steel |
|---|---|
| Connection 1 | female thread g1/4 (iso g / bspp) |
| Max. service pressure | 35 bar |
| Profile | dn 7.8 (series 234) |
| Connection 2 | plug for quick coupling dn 7.8 |
Show UNSPSC/ECL@SS
£ 6.13 excl. VAT
/ Each
£ 7.36 incl. VAT
- Usually arrives within 14 working days