Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
FESTO 8142585 DOUBLE NIPPLE NPFC-DS-G14-G14-M
FESTO 8142585 DOUBLE NIPPLE NPFC-DS-G14-G14-M
Double Nipple
References
festo:
NPFC-DS-G14-G14-M
rubix:
263A6405
manufacturer :
8142585
ean:
4052568567781
Technical specifications
Material
Nickel-Plated Brass;PVC (Seal)
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 8142585 DOUBLE NIPPLE NPFC-DS-G14-G14-M
Technical specifications
Attributes
Material
Nickel-Plated Brass;PVC (Seal)
Profile
NPFC-DS
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
22.60
excl. VAT
/ 10
pieces
Ā£
27.12
incl. VAT
Delivery usually within (
6
) days
Select variants (8)
Add to cart
Check our products from related categories
LEGRIS 0919 01 17 HEXAGON PLUG MALE 3/8IN BSPP NICKEL WITH NBR SEAL
CAMOZZI PUSH ON-TUBE TO TUBE CONNECTOR-12/10 1580 12/10
SMC M-5ALHU-3 FITTING
NORGREN C00221200 PFITC 12MM STEM UNION CONN
FESTO 5763 BLANKING PLUG B-1
PCL HOSE CONNECTOR/REPAIRER 1/2 INCH (12.7MM) HC2986
SMC LQU40-12 FITTING
SMC KQB2P-06 PLUG
FESTO 8142593 REDUCING NIPPLE NPFC-RS-G18-M5-MF
PCL CONED TAILPIECE R1/4 3/8 INCH (9.5MM) HC1225
SMC M-5ALN-6 FITTING
NORGREN 150050028 FITT R1/4 PLUG (EXTERNAL HEX)
SMC M-3P FITTING
NORGREN 160050038 FITT G3/8 PLUG FLANGE SPANNER
PCL HOSE TAIL ADAPTOR R1/4 1/2 INCH (12.7MM) HC2479