Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Pneumatic couplings
Hose barbed fitting with thread
NORGREN C00221200 PFITC 12MM STEM UNION CONN
NORGREN C00221200 PFITC 12MM STEM UNION CONN
Hose barbed fitting with thread Norgren
References
norgren:
C00221200
rubix:
118A3272
Technical specifications
Material
plastic (pbt)
Product details
Technical specifications
Product details : NORGREN C00221200 PFITC 12MM STEM UNION CONN
Double Plug Nipple 12 Pneufit C
Technical specifications
Attributes
Material
plastic (pbt)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.70
excl. VAT
/
Each
£
3.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 9243374 STAINLESS STEEL PLUG G3/8IN 843013
MECALINE 842977 STAINLESS STEEL NIPPLE G3/8IN-G1/2
AVENTICS 1823391092
FESTO 534216 BLANKING PLUG B-1/2-20
NORGREN 110040500 PFIT PLUG 5MM
SMC M-5L FITTING
PCL UNION/SWIVEL NUT RP3/8 6.35 TO 9.5MM HC2181
PCL CONED TAILPIECE R1/4 3/8 INCH (9.5MM) HC1225
FESTO 151521 DOUBLE NIPPLE ESK-1/4-1/4
MECALINE 9243268 STAINLESS STEEL NIPPLE R1/8IN
FESTO 3572 BLANKING PLUG B-3/4
SMC KFG2H0604-01S INSERT FITTING
SMC FP01 R1/8 CONICAL PLUG
PCL CONED TAILPIECE R3/8 3/8 INCH (9.5MM) HC2192
PCL HC2985 HOSE CONNECTOR/REPAIRER 3/8 INCH (9.5MM)