NORGREN 150050028 FITT R1/4 PLUG (EXTERNAL HEX)
BSP and Hose Fittings
See technical informationSee documentsReferences
Norgren:150050028
Rubix:80182507
Manufacturer :150050028


Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 18 bar |
Documents
Product details : NORGREN 150050028 FITT R1/4 PLUG (EXTERNAL HEX)
Plug R1/4
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspt (r) |
| Max. service pressure | 18 bar |
| Profile | 15 and 16 series |
| Connection 2 | plug (closed end) |
Show UNSPSC/ECL@SS
£ 2.32 excl. VAT
/ Each
£ 2.78 incl. VAT
- Usually arrives within 14 working days