NORGREN 160050038 FITT G3/8 PLUG FLANGE SPANNER
BSP and Hose Fittings
See technical informationSee documentsReferences
IMI Norgren:160050038
Rubix:81226784
Manufacturer :160050038


Technical specifications
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
| Max. service pressure | 18 bar |
Documents
Product details : NORGREN 160050038 FITT G3/8 PLUG FLANGE SPANNER
Plug G3/8
Technical specifications
Attributes
| Material | brass, nickel-plated |
|---|---|
| Connection 1 | external thread bspp (g) |
| Max. service pressure | 18 bar |
| Profile | iso g plug with flange (spanner), 15/16 series (16005) |
| Connection 2 | blanking plug (closed end), with copper sealing washer |
Show UNSPSC/ECL@SS
£ 2.00 excl. VAT
/ Each
£ 2.40 incl. VAT
- Usually arrives within 14 working days