References
SMC:M-5ALHU-3
Rubix:2605318
Manufacturer :M-5ALHU-3

Technical specifications
| Material | c3604bd brass (body);pvc/nylon 66/304 stainless steel/nbr (gasket) |
|---|
Product details : SMC M-5ALHU-3 FITTING
Series M and MS miniature fittings are for use with air connections in confined areas. The hose nipple and hose elbow styles accept nylon, soft nylon and polyurethane tubing. The body of the MS series is stainless steel, making it possible to use this fitting in corrosive applications.
•Simple connection/disconnection
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5ALHU-3 (Port Size M5X0.8, Barb Elbow for Soft Tubing (H), Tube Size Ø3.18XØ2.18
Ø3.18XØ2):
•High retaining force
•Miniature size
•Accepts many styles of plastic tubing
Model: M-5ALHU-3 (Port Size M5X0.8, Barb Elbow for Soft Tubing (H), Tube Size Ø3.18XØ2.18
Ø3.18XØ2):
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x14x12 mm |
|---|---|
| Logistic Weight | 4 g |
| Material | c3604bd brass (body);pvc/nylon 66/304 stainless steel/nbr (gasket) |
| Profile | m5 |
| Type of threading | metric |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Delivery usually within ( 4 ) days