References
Festo:B-1
Rubix:116A7027
Manufacturer :5763
EAN:4052568019402

Technical specifications
| Material | galvanised steel (blanking plug);pvc (o-ring) |
|---|---|
| Connection 1 | 1 in |
| Max. service pressure | 50 bar |
Documents
Product details : FESTO 5763 BLANKING PLUG B-1
Blanking plug B-1 As per DIN 908, with sealing ring. Materials note=Free of copper and PTFE
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 50x40x27 mm |
|---|---|
| Logistic Weight | 122,35 g |
| Material | galvanised steel (blanking plug);pvc (o-ring) |
| Connection 1 | 1 in |
| Max. service pressure | 50 bar |
| Profile | b |
Show UNSPSC/ECL@SS
£ 6.48 excl. VAT
/ Each
£ 7.78 incl. VAT
- Delivery usually within ( 2 ) days