Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5206WD C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5206 WDC1, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 26.974 mm
Double Row Angular Contact Ball Bearing
References
timken:
5206 WDC1
rubix:
396A2916
ean:
0087796043367
Technical specifications
Inner diameter
30
mm
Outer diameter
62
mm
Width
26.974
mm
Product details
Technical specifications
Product details : TIMKEN 5206WD C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
30
mm
Outer diameter
62
mm
Width
26.974
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
88.07
excl. VAT
/
Each
£
105.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 7209 BECBJ, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 19 mm
Angular contact ball bearing NTN 7211BG, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm
Angular contact ball bearing SKF 7317 BECBF, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Angular contact ball bearing NTN 5211S, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 33.3 mm
Precision / Spindle bearing SKF 71915 CDGA/P4A, Inner diameter: 75 mm | Outer diameter: 105 mm | Width: 16 mm
Angular contact ball bearing NTN 7308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing FAG 3311-BD-XL-2Z-TVH, Outer diameter: 120 mm | Inner diameter: 55 mm | Width: 49.2 mm
Angular contact ball bearing NTN 5203SCZZ/2AS, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 18 mm
Angular contact ball bearing RHP LJT1.1/4M, Outer diameter: 69.85 mm | Inner diameter: 31.75 mm | Width: 17.463 mm
Precision / Spindle bearing NSK 7924CTRDULP3, Inner diameter: 120 mm | Outer diameter: 165 mm | Width: 22 mm
Precision / Spindle bearing SKF 7012 ACDGA/P4A, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 18 mm
Angular contact ball bearing NSK 3210J, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing SNR 5209 ZZG15 ., Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Angular contact ball bearing NSK 7314BEAW
Precision / Spindle bearing NSK 7007CTRSULP3, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 14 mm