Angular contact ball bearing NTN 7308, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
NTN - Angular Contact Ball Bearing - 7308
See technical informationReferences
NTN:7308
Rubix:205A1170
EAN:4547359449839



Product details : NTN 7308 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 90x90x23 mm |
|---|---|
| Logistic Weight | 645 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 33000 N |
| Basic dynamic load, radial - Cr | 54000 N |
Show UNSPSC/ECL@SS
£ 30.12 excl. VAT
/ Each
£ 36.14 incl. VAT
- Delivery usually within ( 3 ) days
