Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5318WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Timken 5318 WBR, Outer diameter: 190 mm | Inner diameter: 90 mm | Width: 73.025 mm
Double Row Angular Contact Ball Bearing
References
timken:
5318 WBR
rubix:
396A2962
ean:
0087796068162
Technical specifications
Inner diameter
90
mm
Outer diameter
190
mm
Width
73.025
mm
Product details
Technical specifications
Product details : TIMKEN 5318WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
Inner diameter
90
mm
Outer diameter
190
mm
Width
73.025
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
804.60
excl. VAT
/
Each
£
965.52
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing NSK 3205BTNC3, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.6 mm
Angular contact ball bearing FAG 7336-B-MP-UA, Outer diameter: 380 mm | Inner diameter: 180 mm | Width: 75 mm
Angular contact ball bearing NSK 3210B-2ZRTNG, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing SKF 3206 A-2RS1TN9/C3MT33, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 23.8 mm
Angular contact ball bearing SKF 3312 A, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 54 mm
Angular contact ball bearing Timken 7317 WNMBRSU, Outer diameter: 180 mm | Inner diameter: 85 mm | Width: 41 mm
Angular contact ball bearing SKF 7219 BECBM, Outer diameter: 170 mm | Inner diameter: 95 mm | Width: 32 mm
Angular contact ball bearing SKF 3204 A-2Z, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing NTN 3210SC3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Precision / Spindle bearing NSK 7908A5TRDUMP3, Inner diameter: 40 mm | Outer diameter: 62 mm | Width: 24 mm
Precision / Spindle bearing NSK 7020CTRDUMP3, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 24 mm
Angular contact ball bearing SKF 3309 A-2Z, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing FAG 3209-BD-XL-TVH, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Precision / Spindle bearing NSK 7211CTRDULP3, Inner diameter: 55 mm | Outer diameter: 100 mm | Width: 21 mm
Precision / Spindle bearing NSK 7032A5TRDULP3, Inner diameter: 160 mm | Outer diameter: 240 mm | Width: 38 mm