NSK Double Row Angular Contact Ball Bearing: 3210 Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 30.2 mm |
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 25 and 32 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 30.2 mm |
Bearing Clearance | cn |
Series | 3210.. |
Material | bearing steel |
Cage | polyamide |
Angle | 25 ° |
Precision | p0 |
Sealing | two metal shields |
Usually arrives within 14 working days