Angular contact ball bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 380 mm |
Width | 75 mm |
Logistics dimensions (L x W x H) | 75x380x380 mm |
---|---|
Logistic Weight | 42700 g |
Inner diameter | 180 mm |
Outer diameter | 380 mm |
Width | 75 mm |
Bearing Clearance | CN |
Series | 73..-B-MP |
Cage | Brass |
Reference speed | 1760 rpm |
Limit speed | 2600 rpm |
Basic static load, radial - C0r | 610000 N |
Basic dynamic load, radial - Cr | 430000 N |
Sealing | Open |
Usually arrives within 14 working days