Angular Contact Ball Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 54 mm |
Logistics dimensions (L x W x H) | 54x130x130 mm |
---|---|
Logistic Weight | 2929,8 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 54 mm |
Bearing Clearance | CN |
Series | 33A |
Material | Bearing steel |
Cage | Steel |
Reference speed | 5600 rpm |
Limit speed | 5000 rpm |
Basic static load, radial - C0r | 95000 N |
Basic dynamic load, radial - Cr | 127000 N |
Sealing | Open |
In stock: Next day delivery