Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5203KN DOUBLE ROW DEEP GROOVE BALL BEARING
Angular contact ball bearing Timken 5203 KN, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 12.7 mm
Double Row Deep Groove Ball Bearing
References
timken:
5203 KN
rubix:
396A3079
ean:
0087796043268
Technical specifications
Inner diameter
17
mm
Outer diameter
40
mm
Width
12.7
mm
Product details
Technical specifications
Product details : TIMKEN 5203KN DOUBLE ROW DEEP GROOVE BALL BEARING
Technical specifications
Attributes
Inner diameter
17
mm
Outer diameter
40
mm
Width
12.7
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.53
excl. VAT
/
Each
£
85.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Angular contact ball bearing SKF 7221 BECBP, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 36 mm
Angular contact ball bearing FAG 7218-B-XL-TVP, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Angular contact ball bearing FAG 7413-B-XL-MP, Outer diameter: 160 mm | Inner diameter: 65 mm | Width: 37 mm
Angular contact ball bearing NSK 7310 BMG, Outer diameter: 110 mm | Inner diameter: 50 mm | Width: 27 mm
Angular contact ball bearing SKF 7208 BEGAP, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 18 mm
Angular contact ball bearing SKF 7202 BEGAP, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm
Precision / Spindle bearing NSK 7215CTRDUMP3, Inner diameter: 75 mm | Outer diameter: 130 mm | Width: 25 mm
Angular contact ball bearing SKF 7312 BECCM, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing NSK 3307J, Outer diameter: 80 mm | Inner diameter: 35 mm | Width: 34.9 mm
Angular contact ball bearing SKF 7210 BE-2RZP, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm
Angular contact ball bearing NTN 7302, Outer diameter: 42 mm | Inner diameter: 15 mm | Width: 13 mm
Angular contact ball bearing FAG 7312-B-XL-TVP-UA, Outer diameter: 130 mm | Inner diameter: 60 mm | Width: 31 mm
Angular contact ball bearing SKF 3308 ATN9/W64, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.5 mm
Angular contact ball bearing RHP LDJK25M, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.64 mm
Angular contact ball bearing Timken 7316 WNMBRSU, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm