Angular contact ball bearing Timken 7316WNMBRSU, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7316WNMBRSU
Rubix:395A9400
EAN:0087796151420

Product details : TIMKEN 7316WNMBRSU ANGULAR CONTACT BALL BEARING
Angular contact ball bearing Fafnir
Timken Fafnir angular contact ball bearing 7316WNMBRSU with 80×170×39 mm. 40° contact angle for high axial loads and quiet running.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Sealing | one rubber seal |
| Series | 7300wn |
| Material | steel |
| Cage | brass |
| Weight | 4.504 kg |
| Reference speed | 2800 rpm |
| Limit speed | 3200 rpm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 153000 N |
Show UNSPSC/ECL@SS
£ 491.21 excl. VAT
/ Each
£ 589.45 incl. VAT
- Usually arrives within 14 working days
