Angular contact ball bearing RHP LDJK25M, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 20.64 mm
Contact Ball Bearing
See technical informationSee documentsReferences
RHP:LDJK25M
Rubix:158A9536
Manufacturer :LDJK25M R
EAN:00747023003419

Documents
Product details : RHP ANG. CONTACT BEARING LDJK25M
Technical specifications
Attributes
| Logistic Weight | 204 g |
|---|---|
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 20.64 mm |
| Series | ldj |
Show UNSPSC/ECL@SS
£ 55.00 excl. VAT
/ Each
£ 66.00 incl. VAT
- Usually arrives within 14 working days
