Angular contact ball bearing Timken 5204K, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20625 mm
Double Row Deep Groove Ball Bearing
See technical informationReferences
Timken:5204K
Rubix:396A3081
EAN:0087796043282

Product details : TIMKEN 5204K DOUBLE ROW DEEP GROOVE BALL BEARING
Double Row Angular Contact Ball Bearing
Technical specifications
Attributes
| Inner diameter | 20 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 20625 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5200 series (light, conrad type) |
| Material | steel |
| Cage | nylon |
| Weight | 0.118 kg |
| Limit speed | 8960 rpm |
| Contact angle | 20 ° |
| Precision | p0 (normal / abec 1) |
| Basic static load, radial - C0r | 12600 N |
| Basic dynamic load, radial - Cr | 22600 N |
Show UNSPSC/ECL@SS
£ 51.75 excl. VAT
/ Each
£ 62.10 incl. VAT
- Usually arrives within 14 working days
