Angular contact ball bearing
Inner diameter | 75 mm |
---|---|
Outer diameter | 160 mm |
Width | 68.3 mm |
Logistics dimensions (L x W x H) | 68,3x160x160 mm |
---|---|
Logistic Weight | 6160 g |
Inner diameter | 75 mm |
Outer diameter | 160 mm |
Width | 68.3 mm |
Bearing Clearance | cn |
Series | 33 |
Material | steel |
Reference speed | 4250 rpm |
Limit speed | 4400 rpm |
Basic static load, radial - C0r | 209000 N |
Basic dynamic load, radial - Cr | 192000 N |
Sealing | open |
Usually arrives within 14 working days