70.. Series Angular Contact Ball Bearing
Inner diameter | 240 mm |
---|---|
Outer diameter | 360 mm |
Width | 56 mm |
Logistics dimensions (L x W x H) | 56x360x360 mm |
---|---|
Logistic Weight | 18408,7 g |
Inner diameter | 240 mm |
Outer diameter | 360 mm |
Width | 56 mm |
Bearing Clearance | CN |
Series | 70B |
Material | Bearing steel |
Basic static load, radial - C0r | 375000 N |
Basic dynamic load, radial - Cr | 260000 N |
Sealing | Open |
Usually arrives within 14 working days