SNR Double-row self-aligning ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 36.5 mm |
Logistics dimensions (L x W x H) | 112x112x44 mm |
---|---|
Logistic Weight | 1280 g |
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 36.5 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Series | 5200 |
Limit speed | 4000 rpm |
Basic dynamic load, radial - Cr | 67200 N |
Basic static load, radial - C0r | 61500 N |
Usually arrives within 14 working days