Angular Contact Ball Bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistics dimensions (L x W x H) | 33x140x140 mm |
---|---|
Logistic Weight | 2190 g |
Inner diameter | 65 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | cn |
Series | 73be |
Material | bearing steel |
Cage | steel |
Reference speed | 6000 rpm |
Limit speed | 6300 rpm |
Basic static load, radial - C0r | 86500 N |
Basic dynamic load, radial - Cr | 116000 N |
Sealing | open |
In stock: Next day delivery