Angular contact ball bearing SKF 7315 BECBY, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 37 mm


Angular Contact Ball Bearing

References
skf:7315 BECBY
rubix:106A1382
manufacturer :87498
ean:7316576650840
brand logo
brand logo
Technical specifications
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
See all Specifications

Product details : SKF ANGULAR CONTACT BEARING 7315BECBY


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- High-speed capability
- Accommodate relatively high radial loads and large unilateral axial loads

Technical specifications


Attributes
Logistics dimensions (L x W x H)37x160x160 mm
Logistic Weight3200 g
Inner diameter75 mm
Outer diameter160 mm
Width37 mm
Bearing ClearanceCN
Series73BE
MaterialBearing steel
CageSteel
Reference speed5300 rpm
Limit speed5300 rpm
Basic static load, radial - C0r104000 N
Basic dynamic load, radial - Cr132000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 239.88 excl. VAT
/ Each
£ 287.86 incl. VAT
  • In stock: Next day delivery

Check our products from related categories