Angular contact ball bearing FAG 7222-B-XL-MP-UO, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm
Angular contact ball bearing
See technical informationReferences
FAG:7222-B-XL-MP-UO
Rubix:158A7341
Manufacturer :0191161100000
EAN:4012801283113

Product details : FAG 7222-B-XL-MP-UO SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 38x200x200 mm |
|---|---|
| Logistic Weight | 5070 g |
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 72..-b-xl-mp |
| Cage | brass |
| Reference speed | 3950 rpm |
| Limit speed | 5600 rpm |
| Basic static load, radial - C0r | 154000 N |
| Basic dynamic load, radial - Cr | 167000 N |
Show UNSPSC/ECL@SS
£ 351.95 excl. VAT
/ Each
£ 422.34 incl. VAT
- Usually arrives within 14 working days
