Tapered roller bearing Timken 8573-90153, Outer diameter: 327.025 mm | Inner diameter: 228.6 mm | Width: 114.3 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:8573-90153
Rubix:396A3225
EAN:0053893152769




Technical specifications
| Inner diameter | 228.6 mm |
|---|---|
| Outer diameter | 327.025 mm |
| Width | 114.3 mm |
Product details : TIMKEN 8573-90153 DOUBLE ROW TAPERED ROLLER BEARING
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 114,3x327,025x327,025 mm |
|---|---|
| Logistic Weight | 27500 g |
| Packaged dimensions (D x W x H) | 349,25x106,426x349,25 mm |
| Inner diameter | 228.6 mm |
| Outer diameter | 327.025 mm |
| Width | 114.3 mm |
| Series | trb (2-reihiger kegelrollenlagersatz) |
Show UNSPSC/ECL@SS
£ 5,304.58 excl. VAT
/ Each
£ 6,365.50 incl. VAT
- Usually arrives within 14 working days