Tapered roller bearing Timken 568-90090, Outer diameter: 127 mm | Inner diameter: 73.817 mm | Width: 80.96 mm
Tapered Roller Bearing Double Cup Assembly
See technical informationReferences
Timken:568-90090
Rubix:397A8266
EAN:0053893058238


Technical specifications
| Inner diameter | 73.817 mm |
|---|---|
| Outer diameter | 127 mm |
| Width | 80.96 mm |
Product details : TIMKEN 568-90090 TAPERED ROLLER BEARING DOUBLE CUP
The configuration of the TDO provides a wide effective bearing spread, making it ideal for applications in which overturning moments are a significant load component. TDO bearings can be used in fixed positions or allowed to float in the housing bore.
Strengths
Double cup and two single cones, with or without a spacer. When spacers are used, bearing is furnished as a preset, matched assembly. Cup features groove and lubrication holes in the OD. Spacers available with or without lubricant grooves and holes.
Applications
Heavy-duty gear drives; Various industrial configurations
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 81,026x127x127 mm |
|---|---|
| Logistic Weight | 3855 g |
| Inner diameter | 73.817 mm |
| Outer diameter | 127 mm |
| Width | 80.96 mm |
| Bearing Clearance | cn |
| Series | 565 |
| Cage | steel |
| Total bearing width | 80.96 mm |
| Standard | ISO 355 |
| Basic dynamic load, radial - Cr | 88600 N |
| 127 mm | |
| 127 mm |
Show UNSPSC/ECL@SS
£ 490.61 excl. VAT
/ Each
£ 588.73 incl. VAT
- Usually arrives within 14 working days