Tapered roller bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 17 mm |
Logistic Weight | 730 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 17 mm |
Bearing Clearance | CN |
Series | 313 |
Cage | Steel |
Limit speed | 9600 rpm |
Total bearing width | 25.25 mm |
Standard | DIN 720 |
Basic static load, radial - C0r | 83000 N |
Basic dynamic load, radial - Cr | 89000 N |
Usually arrives within 14 working days