Tapered roller bearing NTN 30236U, Outer diameter: 320 mm | Inner diameter: 180 mm | Width: 57 mm
NTN - Tapered Roller Bearing - 30244
See technical informationSee documentsReferences
NTN:30236U
Rubix:204A6590
EAN:4547359292541



Documents
Product details : NTN 30236U TAPERED ROLLER BEARING
Tapered roller bearing, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 320x320x57 mm |
|---|---|
| Logistic Weight | 17,6 g |
| Inner diameter | 180 mm |
| Outer diameter | 320 mm |
| Width | 57 mm |
| Bearing Clearance | cn |
| Series | 30200 |
| Material | steel |
| Cage | steel |
| Standard | ISO 355 |
| Basic static load, radial - C0r | 890000 N |
| Basic dynamic load, radial - Cr | 63000 N |
Show UNSPSC/ECL@SS
£ 1,136.83 excl. VAT
/ Each
£ 1,364.20 incl. VAT
- Usually arrives within 14 working days
