Double-Row Tapered Roller Bearing
Inner diameter | 139.7 mm |
---|---|
Outer diameter | 254 mm |
Width | 149.352 mm |
Logistics dimensions (L x W x H) | 149,352x254x254 mm |
---|---|
Logistic Weight | 28330 g |
Packaged dimensions (D x W x H) | 234,95x234,95x77,724 mm |
Package weight | 28329,6 g |
Inner diameter | 139.7 mm |
Outer diameter | 254 mm |
Width | 149.352 mm |
Bearing Clearance | CN |
Usually arrives within 14 working days