Tapered roller bearing NTN 4T-42362, Outer diameter: 122.4 mm | Inner diameter: 92.08 mm | Width: 28.97 mm
NTN - Tapered Roller Bearing - 4T-42362
See technical informationReferences
NTN:4T-42362
Rubix:204A7583
EAN:4547359670271




Technical specifications
| Inner diameter | 92.08 mm |
|---|---|
| Outer diameter | 122.4 mm |
| Width | 28.97 mm |
Product details : NTN 4T-42362 TAPERED ROLLER BEARING
Mounted cone, sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 126,266x126,266x28,97 mm |
|---|---|
| Logistic Weight | 329 g |
| Inner diameter | 92.08 mm |
| Outer diameter | 122.4 mm |
| Width | 28.97 mm |
| Bearing Clearance | cn |
| Series | trb inch |
| Cage | steel |
| Standard | ISO 355 |
Show UNSPSC/ECL@SS
£ 59.39 excl. VAT
/ Each
£ 71.27 incl. VAT
- Usually arrives within 14 working days