Tapered Roller Bearing
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Series | 313 |
Material | sheet metal (cage) |
Cage | steel |
Reference speed | 8500 rpm |
Limit speed | 11000 rpm |
Total bearing width | 18.25 mm |
In stock: Next day delivery