NTN - Tapered Roller Bearing - 4T-HM204049
Inner diameter | 46 mm |
---|---|
Outer diameter | 90.98 mm |
Width | 32 mm |
Logistics dimensions (L x W x H) | 91x91x32 mm |
---|---|
Logistic Weight | 637 g |
Inner diameter | 46 mm |
Outer diameter | 90.98 mm |
Width | 32 mm |
Bearing Clearance | cn |
Series | trb inch |
Cage | steel |
Standard | iso 355 |
Usually arrives within 14 working days