Tapered roller bearing Timken 99600-90195, Outer diameter: 254 mm | Inner diameter: 152.4 mm | Width: 149.352 mm
Double-Row Tapered Roller Bearing
See technical informationReferences
Timken:99600-90195
Rubix:230A9660
Manufacturer :100024799
EAN:0053893463131







Technical specifications
| Inner diameter | 152.4 mm |
|---|---|
| Outer diameter | 254 mm |
| Width | 149.352 mm |
Product details : TIMKEN 99600-90195 TAPERED ROLLER BEARING ASSEMBLY
Double- or two-row Timken® tapered roller bearings feature double cups and two single cones. They are available in a variety of configurations for general industrial and automotive applications.
Applications
General industrial and automotive applications
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 149,352x254x254 mm |
|---|---|
| Logistic Weight | 27177 g |
| Packaged dimensions (D x W x H) | 234,95x234,95x77,724 mm |
| Package weight | 27176,5 g |
| Inner diameter | 152.4 mm |
| Outer diameter | 254 mm |
| Width | 149.352 mm |
| Bearing Clearance | cn |
Show UNSPSC/ECL@SS
£ 2,920.21 excl. VAT
/ Each
£ 3,504.25 incl. VAT
- Usually arrives within 14 working days